Recessed Troffer, 44W, 5400 lm, 47-3/4" L

  • Mfr # LCAT14-30HLG-EDU

  • Zoro # G7389746


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Fixture Item
Recessed Troffer
Nominal Size - Fixtures
1 ft x 4 ft
Lighting Technology
LED
Voltage
120 to 277V AC
Lighting Certification
DesignLights Consortium (DLC) 5.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCAT14-30HLG-EDU
Zoro #
G7389746
UPC #
785311287912
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
1 ft x 4 ft
Fixture Height
4 in
Fixture Width
11 29/32 in
Fixture Length
47 3/4 in
Overall Length
47 3/4 in
Overall Width
11 3/4 in
Overall Height
4 in
Nominal Size
1 ft x 4 ft

Details

Item
Recessed Troffer
Fixture Item
Recessed Troffer
Lighting Technology
LED
Voltage
120 to 277V AC
Lighting Certification
DesignLights Consortium (DLC) 5.0
Watts
44
Lamp Type - Fixtures
Integrated LED
Dimmable
Yes
Lumens
5,405 lm
Color Temperature
3000K
Color Rendering Index
80
Max. Fixture Wattage
44 W
Color Temp.
3000K
Emergency Back Up Battery
No
Green Certification or Other Recognition
DesignLights Consortium (DLC)
LED Replacement For
2 Lamp T8
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Fixture Warranty
5 yr Limited Warranty
Bulb Technology
LED
Fixture Temp. Range
-20 Degrees to 25 Degrees C
Lumens Per Watt
123.0
Fixture Voltage
120 to 277
Fixture Rated Life
60,000 hr
CRI
83
Standards
cCSAus Certified, Chicago Plenum Approved, CSA Certified, IC Rated, UL 1598 Listed, UL 2108, UL 924
Housing Color
White
Rated Life
60,000 hr
Housing Material
Steel
Lumens per Watt
123 lm/W
Ballast Start Type
No Ballast
Dimming Method
0 to 10V
Sensor Type
No Sensor
Bulb Included
Yes
Series
LCAT
Min. Ambient Temp.
-4 Degrees F
For Bulb Type
Integrated LED
Emergency Battery Backup
No
Fixture Ballast Type
No Ballast Required
Lens Material
Acrylic
Lens Shape
Center Basket
Light Technology
LED
Finish
Matte
Max. Ambient Temp.
77 Degrees F

Description

1 ft x 4 ft, Lens Shape Center Basket, 3000K, 5,405 lm, 123 lm/W, LED, LED Replacement For 2 Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 44 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, Series LCAT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.