Recessed Troffer, 44W, 6100 lm, 47-3/4" L

  • Mfr # LCAT14-50HLG-EDU

  • Zoro # G7403247


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Fixture Item
Recessed Troffer
Nominal Size - Fixtures
1 ft x 4 ft
Lighting Technology
LED
Voltage
120 to 277V AC
Lighting Certification
DesignLights Consortium (DLC) 5.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCAT14-50HLG-EDU
Zoro #
G7403247
UPC #
785311289992
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
1 ft x 4 ft
Fixture Length
47 3/4 in
Fixture Height
4 in
Fixture Width
11 29/32 in
Overall Width
11 3/4 in
Overall Height
4 in
Overall Length
47 3/4 in
Nominal Size
1 ft x 4 ft

Details

Fixture Item
Recessed Troffer
Item
Recessed Troffer
Lighting Technology
LED
Voltage
120 to 277V AC
Lighting Certification
DesignLights Consortium (DLC) 5.0
Watts
44
Lamp Type - Fixtures
Integrated LED
Dimmable
Yes
Lumens
6,156 lm
Color Temperature
5000K
Color Rendering Index
80
Max. Fixture Wattage
44 W
Fixture Temp. Range
-20 Degrees to 25 Degrees C
Fixture Warranty
5 yr Limited Warranty
Emergency Back Up Battery
No
Fixture Voltage
120 to 277
Lumens Per Watt
139.0
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Fixture Rated Life
60,000 hr
LED Replacement For
2 Lamp T8
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Technology
LED
Standards
cCSAus Certified, Chicago Plenum Approved, CSA Certified, IC Rated, UL 1598 Listed, UL 2108, UL 924
CRI
83
Color Temp.
5000K
Housing Material
Steel
Rated Life
60,000 hr
Housing Color
White
Lumens per Watt
131 lm/W
For Bulb Type
Integrated LED
Sensor Type
No Sensor
Finish
Matte
Light Technology
LED
Bulb Included
Yes
Series
LCAT
Lens Shape
Center Basket
Max. Ambient Temp.
77 Degrees F
Lens Material
Acrylic
Dimming Method
0 to 10V
Ballast Start Type
No Ballast
Min. Ambient Temp.
-4 Degrees F
Fixture Ballast Type
No Ballast Required
Emergency Battery Backup
No

Description

1 ft x 4 ft, Lens Shape Center Basket, 5000K, 6,156 lm, 131 lm/W, LED, LED Replacement For 2 Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 44 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, Series LCAT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.