Replacement Lens, 22-1/2 "L x 22-1/2 "W

  • Mfr # LENS-A12.095 22.500-22.500

  • Zoro # G0567618


product price: $10.99
/ea

Key Features

For Use With
A12 Series 2 ft x 2 ft Recessed Troffers
Warranty
1 yr
Length
22 1/2 in
Finish
Unfinished
Overall Length
22 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LENS-A12.095 22.500-22.500
Zoro #
G0567618
UPC #
785310047814
Country of Origin
United States

Dimensions

Length
22 1/2 in
Overall Length
22 1/2 in
Overall Width
22 1/2 in
Overall Height
1/8 in

Details

Item
Replacement Lens
For Use With
A12 Series 2 ft x 2 ft Recessed Troffers
Warranty
1 yr
Finish
Unfinished
Lens Type
Diffuser Lens

Description

Replacement Lens, For Use With A12 Series 2 ft x 2 ft Recessed Troffers, 22 1/2 in Overall Length, 22 1/2 in Overall Width, 1/8 in Overall Height, Pattern 12 Pattern, Diffuser Lens Lens Type, Acrylic Lens Material, Clear Lens Color, Unfinished Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.