SpectraClean LED Troffer, 4000K, 4900 lm

  • Mfr # SCCT24-B-40LW-G-EDU

  • Zoro # G5518984


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Fixture Item
Germicidal Disinfection Light
Nominal Size - Fixtures
2 ft x 4 ft
Lighting Technology
LED
Lighting Certification
Unrated
Lamp Type - Fixtures
Integrated LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCCT24-B-40LW-G-EDU
Zoro #
G5518984
UPC #
840141420806
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
2 ft x 4 ft
Height
3 49/50 in
Width
23 77/100 in
Length
47 3/4 in

Details

Fixture Item
Germicidal Disinfection Light
Item
SpectraClean LED Disinfecting Troffer
Lighting Technology
LED
Lighting Certification
Unrated
Lamp Type - Fixtures
Integrated LED
Dimmable
Yes
Lumens
4,900 lm
Color Temperature
4,000 K
Color Rendering Index
80
Max. Fixture Wattage
44.0 W
Fixture Rated Life
60,000 hr
Temp. Range
-25 Degrees to 25 Degrees C
Warranty
5 yr
Includes
Luminaire fits in recessed exposed Grid ceilings; Four integral NEC compliant T-bar clips are included
Fixture Voltage
120 to 277
Emergency Back Up Battery
No
LED Replacement For
3 Lamp T8 32W
Standards
UL Listed, CSA, UL Sanitation Certified
Lumens per Watt
112.0 lm/W

Description

4,000 K, 4,900 lm, 112.0 lm/W, Max. Fixture Wattage 44.0 W, Color Rendering Index 80, Lighting Certification Unrated, Dimmable Yes

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.