Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Striplight, 0-10V Dim, 19W, 48 inL, 5000K

  • Mfr # MPS4-50XW-CW-EDU

  • Zoro # G7402836


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Length
48"
Height
3-13/16"
Width
4-1/2"
LED Replacement For
1 Lamp T8
Number of Light Bars
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPS4-50XW-CW-EDU
Zoro #
G7402836
UPC #
840141421155
Country of Origin
Mexico

Dimensions

Length
48"
Height
3-13/16"
Width
4-1/2"
Nominal Width
4 1/2 in
Nominal Length
4 ft
Nominal Height
3 13/16 in
Overall Width
3 1/8 in
Overall Length
48 in

Details

Item
LED Strip Light
LED Replacement For
1 Lamp T8
Number of Light Bars
2
Fixture Voltage
120 to 277
Fixture Warranty
5 yr
Fixture Housing Color
White
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Linkable Up To
Unlinkable
Lumens Per Watt
140.0
Standards
CSA Certified, UL 1598 Listed, UL 2108 Listed
Color Temperature
5000K
IP Rating
Not Rated
Fixture Rated Life
50,000 hr
Emergency Battery Backup
No
Fixture Type - Decorative and Surface Mount Fixtures
Strip Light
Emergency Back Up Battery
No
Temp. Range
-20 Degrees to 25 Degrees C
Max. Fixture Wattage
20 W
Lamp Watts - Fixtures
19.0 W
Color Temp.
5000K
Warranty
5 yr
Dimmable
Yes
Lighting Technology
LED
Rated Life
50,000 hr.
Fixture Housing Material
Steel
Light Color
White
Fixture Temp. Range
-20 Degrees to 25 Degrees C
Dimmable / Non-Dimmable
Dimmable
Color Rendering Index
80
Voltage
120/277V
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Premium Listed
Lumens
2,606 lm
Item - Decorative and Surface Mount Fixtures
LED Surface Mount Fixture
Lighting Certification
DLC 5.0 Premium
Housing Material
Steel
Series
MPS
Lamp Quantity
1
Lumens per Watt
130 lm/W
Lens Shape
Curved
Fixture Ballast Type
No Ballast Required
Lens Type
Diffuser
Linkable
No
For Bulb Type
Integrated LED
Housing Color
White
Mounting Style
Surface, Suspended
Bulb Included
Yes
Beam Angle
No
Sensor Type
No Sensor
Fixture Type
Strip Light
Light Technology
LED
Ballast Start Type
No Ballast
Dimming Method
0-10V

Description

4 ft, Lens Shape Curved, 5000K, 2,606 lm, 130 lm/W, Max. Fixture Wattage 20 W, LED, Sensor Type No Sensor, Mounting Style Surface, Suspended, Linkable No, For Bulb Type Integrated LED, LED Replacement For Lamp T8, Bulb Included Integrated LED, Dimmable Yes, MPS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.