Striplight, 0-10V Dim, 20W, 48 inL, 4000K

  • Mfr # MPS4-40XW-CW-EDU

  • Zoro # G7402985


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Length
48"
Height
3-13/16"
Max. Fixture Wattage
20 W
Temp. Range
-20 Degrees to 25 Degrees C
Dimmable / Non-Dimmable
Dimmable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPS4-40XW-CW-EDU
Zoro #
G7402985
UPC #
840141421124
Country of Origin
Mexico

Dimensions

Length
48"
Height
3-13/16"
Width
4-1/2"
Nominal Length
4 ft
Nominal Height
3 13/16 in
Nominal Width
4 1/2 in
Overall Width
3 1/8 in
Overall Length
48 in

Details

Item
LED Strip Light
Max. Fixture Wattage
20 W
Temp. Range
-20 Degrees to 25 Degrees C
Dimmable / Non-Dimmable
Dimmable
Color Temp.
4000K
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Premium Listed
Lighting Certification
DLC 5.0 Premium
Dimmable
Yes
Voltage
120/277V
Light Color
White
Standards
CSA Certified, UL 1598 Listed, UL 2108 Listed
Item - Decorative and Surface Mount Fixtures
LED Surface Mount Fixture
Fixture Housing Color
White
Rated Life
50,000 hr.
Fixture Housing Material
Steel
Color Rendering Index
80
Fixture Temp. Range
-20 Degrees to 25 Degrees C
LED Replacement For
1 Lamp T8
Emergency Back Up Battery
No
Color Temperature
4000K
Lumens Per Watt
140.0
IP Rating
Not Rated
Fixture Warranty
5 yr
Fixture Type - Decorative and Surface Mount Fixtures
Strip Light
Lumens
2,606 lm
Linkable Up To
2 Fixtures
Lamp Watts - Fixtures
19.0 W
Warranty
5 yr
Number of Light Bars
2
Emergency Battery Backup
No
Lighting Technology
LED
Fixture Voltage
120 to 277
Fixture Rated Life
50,000 hr
Housing Material
Steel
Lamp Quantity
1
Series
MPS
Lumens per Watt
130 lm/W
Linkable
Yes
Fixture Ballast Type
No Ballast Required
For Bulb Type
Integrated LED
Fixture Type
Strip Light
Sensor Type
No Sensor
Beam Angle
No
Housing Color
White
Ballast Start Type
No Ballast
Lens Type
Frosted
Light Technology
LED
Mounting Style
Surface, Suspended
Dimming Method
Phase
Lens Shape
Curved
Bulb Included
Yes

Description

4 ft, Lens Shape Curved, 4000K, 2,606 lm, 130 lm/W, Max. Fixture Wattage 20 W, LED, Sensor Type No Sensor, Mounting Style Surface, Suspended, Linkable Yes, For Bulb Type Integrated LED, LED Replacement For Lamp T8, Bulb Included Integrated LED, Dimmable Yes, MPS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.