Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Striplight, 0-10V Dim, 50W, 48 inL, 3500K

  • Mfr # MPS4-35HL-NLW-EDU

  • Zoro # G7389518


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Length
48"
Height
1-13/16"
Lighting Certification
DLC 5.0 Premium
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Fixture Warranty
5 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPS4-35HL-NLW-EDU
Zoro #
G7389518
UPC #
840141421186
Country of Origin
Mexico

Dimensions

Length
48"
Height
1-13/16"
Nominal Length
4 ft
Width
4-7/16"
Nominal Height
1 13/16 in
Nominal Width
4 7/16 in
Overall Length
48 in
Overall Width
3 in

Details

Item
LED Strip Light
Lighting Certification
DLC 5.0 Premium
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Fixture Warranty
5 yr
Dimmable
Yes
Lumens Per Watt
130.0
Warranty
5 yr
Dimmable / Non-Dimmable
Dimmable
Fixture Housing Color
White
Fixture Temp. Range
-20 Degrees to 25 Degrees C
Lumens
6,061 lm
Emergency Battery Backup
No
Fixture Type - Decorative and Surface Mount Fixtures
Strip Light
Light Color
White
Standards
CSA Certified, UL 1598 Listed, UL 2108 Listed
Fixture Voltage
120 to 277
Fixture Housing Material
Steel
Lamp Watts - Fixtures
52.0 W
Color Temperature
3500K
IP Rating
Not Rated
Item - Decorative and Surface Mount Fixtures
LED Surface Mount Fixture
Color Rendering Index
80
Emergency Back Up Battery
No
Max. Fixture Wattage
49.5 W
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Premium Listed
Rated Life
50,000 hr.
Number of Light Bars
2
Fixture Rated Life
50,000 hr
Temp. Range
-20 Degrees to 25 Degrees C
Linkable Up To
Unlinkable
Color Temp.
3500K
Lighting Technology
LED
Voltage
120/277V
LED Replacement For
2 Lamp T8
Series
MPS
Lamp Quantity
1
Housing Material
Steel
Lumens per Watt
122 lm/W
Fixture Ballast Type
No Ballast Required
Light Technology
LED
Lens Shape
No Lens
Beam Angle
No
Sensor Type
No Sensor
Housing Color
White
For Bulb Type
Integrated LED
Fixture Type
Strip Light
Dimming Method
0-10V
Bulb Included
Yes
Linkable
No
Ballast Start Type
No Ballast
Mounting Style
Surface, Suspended

Description

4 ft, Lens Shape No Lens, 3500K, 6,061 lm, 122 lm/W, Max. Fixture Wattage 49.5 W, LED, Sensor Type No Sensor, Mounting Style Surface, Suspended, Linkable No, For Bulb Type Integrated LED, LED Replacement For (2) Lamp T8, Bulb Included Integrated LED, Dimmable Yes, MPS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.