Zoro Homepage

Striplight, 0-10V Dim, 50W, 48 inL, 4000K

  • Mfr # 93300048G

  • Zoro # G7402739


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Length
48"
Height
3-13/16"
Fixture Housing Material
Steel
Emergency Back Up Battery
No
Temp. Range
-20 Degrees to 25 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93300048G
Zoro #
G7402739
UPC #
078531140830
Country of Origin
Mexico

Dimensions

Length
48"
Height
3-13/16"
Nominal Length
4 ft
Nominal Height
3 13/16 in
Width
4-1/2"
Nominal Width
4 1/2 in
Overall Length
48 in
Overall Width
3 1/8 in

Details

Item
LED Strip Light
Fixture Housing Material
Steel
Emergency Back Up Battery
No
Temp. Range
-20 Degrees to 25 Degrees C
Fixture Housing Color
White
Color Temperature
4000K
Lumens
5,833 lm
IP Rating
Not Rated
Number of Light Bars
2
Fixture Type - Decorative and Surface Mount Fixtures
Strip Light
Lighting Certification
DLC 5.0
Linkable Up To
Unlinkable
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Item - Decorative and Surface Mount Fixtures
LED Surface Mount Fixture
Emergency Battery Backup
No
Rated Life
50,000 hr.
Green Certification or Other Recognition
DesignLights Consortium (DLC)
LED Replacement For
2 Lamp T8
Lamp Watts - Fixtures
52.0 W
Lighting Technology
LED
Fixture Warranty
5 yr
Voltage
120/277V
Color Rendering Index
80
Max. Fixture Wattage
49.5 W
Lumens Per Watt
126.0
Dimmable
Yes
Color Temp.
4000K
Fixture Voltage
120 to 277
Dimmable / Non-Dimmable
Dimmable
Light Color
White
Fixture Rated Life
50,000 hr
Standards
CSA Certified, UL 1598 Listed, UL 2108 Listed
Fixture Temp. Range
-20 Degrees to 25 Degrees C
Warranty
5 yr
Housing Material
Steel
Lamp Quantity
1
Series
MPS
Lumens per Watt
118 lm/W
Lens Shape
Curved
Housing Color
White
Fixture Ballast Type
No Ballast Required
Dimming Method
0-10V
Bulb Included
Yes
Lens Type
Diffuser
Beam Angle
No
Mounting Style
Surface, Suspended
Fixture Type
Strip Light
Light Technology
LED
For Bulb Type
Integrated LED
Linkable
No
Sensor Type
No Sensor
Ballast Start Type
No Ballast

Description

4 ft, Lens Shape Curved, 4000K, 5,833 lm, 118 lm/W, Max. Fixture Wattage 49.5 W, LED, Sensor Type No Sensor, Mounting Style Surface, Suspended, Linkable No, For Bulb Type Integrated LED, LED Replacement For (2) Lamp T8, Bulb Included Integrated LED, Dimmable Yes, MPS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.