Zoro Homepage

Striplight, 0-10V Dim, 99W, 96 inL, 4000K

  • Mfr # MPS8-40HL-CW-EDU

  • Zoro # G7389457


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Length
96"
Height
3-13/16"
Rated Life
50,000 hr.
Lumens Per Watt
126.0
Lamp Watts - Fixtures
104.0 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPS8-40HL-CW-EDU
Zoro #
G7389457
UPC #
078531140878
Country of Origin
Mexico

Dimensions

Length
96"
Height
3-13/16"
Nominal Height
3 13/16 in
Nominal Width
4 1/2 in
Nominal Length
8 ft
Width
4-1/2"
Overall Width
3 1/8 in
Overall Length
96 in

Details

Item
LED Strip Light
Rated Life
50,000 hr.
Lumens Per Watt
126.0
Lamp Watts - Fixtures
104.0 W
Voltage
120/277V
Max. Fixture Wattage
99 W
Color Rendering Index
80
Fixture Housing Material
Steel
Emergency Battery Backup
No
Emergency Back Up Battery
No
Color Temp.
4000K
Fixture Rated Life
50,000 hr
Fixture Housing Color
White
Dimmable
Yes
IP Rating
Not Rated
Fixture Type - Decorative and Surface Mount Fixtures
Strip Light
Item - Decorative and Surface Mount Fixtures
LED Surface Mount Fixture
Temp. Range
-20 Degrees to 25 Degrees C
Lumens
11,667 lm
Lighting Certification
DLC 5.0
Fixture Voltage
120 to 277
Color Temperature
4000K
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Fixture Warranty
5 yr
Light Color
White
Standards
CSA Certified, UL 1598 Listed, UL 2108 Listed
Lighting Technology
LED
Dimmable / Non-Dimmable
Dimmable
Warranty
5 yr
Linkable Up To
Unlinkable
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Fixture Temp. Range
-20 Degrees to 25 Degrees C
LED Replacement For
4 Lamp T8
Number of Light Bars
2
Series
MPS
Housing Material
Steel
Lamp Quantity
1
Lumens per Watt
118 lm/W
Mounting Style
Surface, Suspended
Lens Shape
Curved
Beam Angle
No
Light Technology
LED
Sensor Type
No Sensor
Lens Type
Diffuser
Linkable
No
Fixture Type
Strip Light
Fixture Ballast Type
No Ballast Required
For Bulb Type
Integrated LED
Bulb Included
Yes
Dimming Method
0-10V
Ballast Start Type
No Ballast
Housing Color
White

Description

8 ft, Lens Shape Curved, 4000K, 11,667 lm, 118 lm/W, Max. Fixture Wattage 99 W, LED, Sensor Type No Sensor, Mounting Style Surface, Suspended, Linkable No, For Bulb Type Integrated LED, LED Replacement For (4) Lamp T8, Bulb Included Integrated LED, Dimmable Yes, MPS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.