Zoro Homepage

Striplight, 0-10V Dim, 99W, 96 inL, 5000K

  • Mfr # MPS8-50HL-CW-EDU

  • Zoro # G7389439


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Length
96"
Height
3-13/16"
Lighting Technology
LED
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Color Temp.
5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPS8-50HL-CW-EDU
Zoro #
G7389439
UPC #
078531140885
Country of Origin
Mexico

Dimensions

Length
96"
Height
3-13/16"
Nominal Length
8 ft
Width
4-1/2"
Nominal Height
3 13/16 in
Nominal Width
4 1/2 in
Overall Width
3 1/8 in
Overall Length
96 in

Details

Item
LED Strip Light
Lighting Technology
LED
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Color Temp.
5000K
Lighting Certification
DLC 5.0
Dimmable / Non-Dimmable
Dimmable
LED Replacement For
4 Lamp T8
Standards
CSA Certified, UL 1598 Listed, UL 2108 Listed
Fixture Warranty
5 yr
Lumens
12,000 lm
Fixture Voltage
120 to 277
Fixture Rated Life
50,000 hr
Number of Light Bars
2
Linkable Up To
Unlinkable
Temp. Range
-20 Degrees to 25 Degrees C
Fixture Type - Decorative and Surface Mount Fixtures
Strip Light
Fixture Housing Material
Steel
Dimmable
Yes
Color Rendering Index
80
Rated Life
50,000 hr.
Emergency Battery Backup
No
Emergency Back Up Battery
No
IP Rating
Not Rated
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Color Temperature
5000K
Lumens Per Watt
126.0
Fixture Housing Color
White
Max. Fixture Wattage
99 W
Voltage
120/277V
Lamp Watts - Fixtures
104.0 W
Fixture Temp. Range
-20 Degrees to 25 Degrees C
Item - Decorative and Surface Mount Fixtures
LED Surface Mount Fixture
Light Color
White
Warranty
5 yr
Series
MPS
Lamp Quantity
1
Housing Material
Steel
Lumens per Watt
128 lm/W
Fixture Ballast Type
No Ballast Required
Ballast Start Type
No Ballast
Linkable
No
For Bulb Type
Integrated LED
Lens Type
Diffuser
Sensor Type
No Sensor
Mounting Style
Surface, Suspended
Light Technology
LED
Dimming Method
0-10V
Housing Color
White
Bulb Included
Yes
Lens Shape
Curved
Beam Angle
No
Fixture Type
Strip Light

Description

8 ft, Lens Shape Curved, 5000K, 12,000 lm, 128 lm/W, Max. Fixture Wattage 99 W, LED, Sensor Type No Sensor, Mounting Style Surface, Suspended, Linkable No, For Bulb Type Integrated LED, LED Replacement For (4) Lamp T8, Bulb Included Integrated LED, Dimmable Yes, MPS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.