This item is Discontinued.

Columbia Men's Winter Boots, 17 Plain Toe, 10 in H, Black/Brown NM1000 238 17

This item is Discontinued.

Columbia

Men's Winter Boots, 17 Plain Toe, 10 in H, Black/Brown (Discontinued)

Mfr # NM1000 238 17
Zoro # G3731802
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NM1000 238 17
Zoro #
G3731802
UPC #
-
Country of Origin
Unknown

Dimensions

Size
17
Height
10 in
Boot Height
10 in
Footwear Size
17
Overall Height
10 in
Size (PRINT)
17

Details

Item
Winter Boots
Color
Black/Brown
Gender
Men's
Waterproof
Yes
Upper Material
Leather
Toe Type
Plain
Outsole Material
Rubber
Insulation Type
Felt
Midsole Material
Rubber
Shank Material
Rubber
Satra Slip Test Results- Dairy Tile Wet
0.46
Footwear Sole Pattern
Non-Loading Lug
Closure Type
Lace Up
Resists
Cold
Material
Leather (Upper), Rubber (Shell)
Outsole Material (PRINT)
Rubber
All-Leather Upper
Yes
Gender (PRINT)
Men's
Insulation Technology
Felt
Shank Material (PRINT)
Rubber
Midsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather

Description

Winter Boots, Color Black/Brown, Gender Men's, Size 17, Toe Cap Material Not Applicable, Waterproof Yes, Overall Height 10 in, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.