Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mount Thermostat, 1V, Surface

  • Mfr # P322016

  • Zoro # G9612583


product price: $40.49
/ea

Key Features

For Use With
Mfr. No. 2509622A, 2509621A, 3509622A, 3509621A, 5009622A, 5009621A, 2509822, 5009822, 3508231, 3508232, 3508631, 3508632, 4007331, 4007332, 4007731, 4007732, 5008631, 5008632, 507331, 5507332, 6007731, 6007732, 6508631, 6508632, 1409822, 1403821, 2209822, 2203821, 3003622, 3003621, 2001621A, 2001622A, 3501521A, 3501522A, 3502521A, 3502522A, 5001521A, 5001522A, 5002521A, 5002522A, 6501521A, 6501522A, 6502521A, 6502522A
Mounting Type
Surface
Finish
White Paint
Overall Height
4 in
Overall Depth
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P322016
Zoro #
G9612583
UPC #
-
Country of Origin
China

Dimensions

Overall Height
4 in
Overall Depth
3/16 in
Overall Width
2 in
Overall Dimensions - H x W x D
4 in x 2 in x 4 in

Details

Item
Gas Wall and Ceiling Heater Thermostat
For Use With
Mfr. No. 2509622A, 2509621A, 3509622A, 3509621A, 5009622A, 5009621A, 2509822, 5009822, 3508231, 3508232, 3508631, 3508632, 4007331, 4007332, 4007731, 4007732, 5008631, 5008632, 507331, 5507332, 6007731, 6007732, 6508631, 6508632, 1409822, 1403821, 2209822, 2203821, 3003622, 3003621, 2001621A, 2001622A, 3501521A, 3501522A, 3502521A, 3502522A, 5001521A, 5001522A, 5002521A, 5002522A, 6501521A, 6501522A, 6502521A, 6502522A
Mounting Type
Surface
Finish
White Paint
Thermostat Control Range
50 Degrees to 90 Degrees F
Compatible Mfr. Model Number
1403821, 1409822, 2209822, 2509621A, 2509622A, 2509822, 3508231, 3508232, 3508631, 3508632, 3509621A, 3509622A, 4007331, 4007332, 4007731, 4007732, 5008631, 5008632, 5009621A, 5009622A, 5009822, 5507331, 5507332, 6007731, 6007732, 6508631, 6508632
Compatible with Product Type
Wall Furnaces
Color
White
Product Type
Thermostats
Voltage
750MV / 24V
Compatible Manufacturer Model Number
1403821, 1409822, 2209822, 2509621A, 2509622A, 2509822, 3508231, 3508232, 3508631, 3508632, 3509621A, 3509622A, 4007331, 4007332, 4007731, 4007732, 5008631, 5008632, 5009621A, 5009622A, 5009822, 5507331, 5507332, 6007731, 6007732, 6508631, 6508632
Compatible System Type
Wall Furnaces

Description

Gas Wall and Ceiling Heater Thermostat, 750MV / 24V, 3/16 in Overall Depth, 4 in Overall Height, 2 in Overall Width, Compatible Grainger Part Number 36FK04, 36FK05, 36FK06, 36FK07, 36FK08, 36FK09, 36FK10, 36FK11, 36FK12, 36FK13, 36FK14, 36FK15, 36FK16, 36FK17, 36FK18, 36FK19, 36FK21, 36FK22, 36FK23, 36FK25, 36FK29, 42ET52, 42ET54, 42ET74, 42ET75

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.