CM Hurricane Mini 360 Hand Chain Hoist, 1/4T, 10' Lift

  • Mfr # MHU02510

  • Zoro # G808558069


product price:  $562.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHU02510
Zoro #
G808558069
UPC #
43927614943
Country of Origin
China

Description

The cm hurricane 360 mini is the smallest hand chain hoist on the market with full 360-degree rotation for multi-angle applications, allowing the operator to lift from virtually any position. Designed for versatility and easy installation, the hurricane mini is essential for service technicians, construction workers, or any low-capacity on-the-job lift. benefits & features: the cm hurricane 360 mini is the smallest hand chain hoist on the market with full 360-degree rotation, providing flexibility and versatility for narrow or challenging applications. small and lightweight, the hurricane 360 mini is ideal for multi-angle applications, allowing the operator to lift from virtually any position. the hurricane mini is essential for service technicians, construction workers, or any low-capacity on-the-job lift. light to carry & easy to store compacted, lightweight design makes the hoist easy to install for on-the-go lifting applications. An essential part of your everyday toolset. patented 360 rotating hand chain cover unique rotating hand chain cover allows the chain to rotate a full 360 degrees for safe and efficient operation from any direction. The cover design promotes smooth movement of the chain and a wide range of applications. built for durability & reliability made of aluminum alloy, durable design ensures safety and reliability. The double pawl brake system provides advanced safety while special heat-treated flex hook prevents breakage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.