Zoro Homepage

CM Series 622 Hand Chain , 10Ft Lift, 2 Ton Cap.

  • Mfr # 2258A

  • Zoro # G408610839


product price: $442.99
/ea
Free Shipping & Returns

Key Features

Housing Length
6-5/8
Housing Width
8-5/16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2258A
Zoro #
G408610839
UPC #
43927613991
Country of Origin
China

Dimensions

Housing Length
6-5/8
Housing Width
8-5/16

Details

Item
Standard Chain Hoist

Description

Equipped with hardened load chain for flexibility and long wear. Compact design, low headroom and lightweight steel construction for easy installation, even in confined spaces. Weston-type load brake requires no lubrication. Hand wheel cover with guide slots minimizes jamming and slipping. Forged swivel hooks with latches reduce twisting of chain and unintentional unhooking of load when chain is slack. Metric rated.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.