CM Series 653 Ratchet Lever , 10Ft Lift, 3/4 Ton Cap.

  • Mfr # 5311A

  • Zoro # G208620151


product price: $714.99
/ea
Free Shipping & Returns

Key Features

Chain Length
5.62
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5311A
Zoro #
G208620151
UPC #
43927653119
Country of Origin
China

Dimensions

Chain Length
5.62

Details

Item
Standard Chain Hoist
Material
Steel

Description

Impact resistant, stamped steel frame, gear case and cover for durability and light weight. Powder coated finish for added corrosion protection. Hardened steel load sharing gears. Double pawl arrangement for assured load control. Two chain guide rollers for positive chain engagement. Weston type braking system for positive load control and positioning. Simple one-handed, free chaining for fast load attachment. Hardened steel chain for strength and long wear life. Forged upper and lower hooks with heavy cast steel latches. Rubber handle grip for added operator comfort. Minimal maintenance with no special tools required. Metric rated. Meets ASME B30.21 - Manually Lever Operated Hoist Standard and European CE Standard. Designed and manufactured by Columbus McKinnon Corporation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.