Zoro Homepage

0.28 oz. Powder Quick Kill Roach Killer, PK96

  • Mfr # 51913

  • Zoro # G3295302


product price: $162.99
/pk 96, $1.70/ea
Free Shipping & Returns

Key Features

Indoor/Outdoor Usage
Indoor/Outdoor
Form
Powder
Size
0.28 oz
Targeted Insects
Cockroaches
Insect Group
Crawling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51913
Zoro #
G3295302
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Size
0.28 oz

Details

Item
Roach Killer Trap
Indoor/Outdoor Usage
Indoor/Outdoor
Form
Powder
Targeted Insects
Cockroaches
Insect Group
Crawling
Insect Control Type
Kills
Type
Roach Killer
Dilution Ratio
Ready to Use
Active Ingredients
Hydramethylon
DEET Concentration
DEET-Free
Net Weight
.28 oz.
Product Type
Insect Trap
Indoor/Outdoor Use
Indoor/Outdoor

Description

Roach Killer Trap, Insect Group Crawling, Trap Style Bait Box, Targeted Insects Cockroaches, Indoor/Outdoor Use Indoor/Outdoor, Insect Control Type Kills, Product Type Insect Trap, Package Quantity 96

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.