2-in-1 Ant Bait, Clear, 4 7/8 in W, PK8
Mfr # 07172
Zoro # G311058308
product price: $76.99
/pk 8, $9.62/ea
Free Shipping & Returns
Key Features
Targeted Insects
Ants
Material
Plastic
Overall Height
5 1/2 in
Features
No Vapor, Fumes or Odor
Overall Width
4 7/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
07172
Zoro #
G311058308
UPC #
023400071722
Country of Origin
United States
Dimensions
Overall Height
5 1/2 in
Overall Width
4 7/8 in
Details
Item
Ant Bait
Targeted Insects
Ants
Material
Plastic
Features
No Vapor, Fumes or Odor
Indoor/Outdoor Use
Indoor/Outdoor
Color
Clear
Description
Ant Bait, Insect Group Crawling, Trap Style Bait Box, Targeted Insects Ants, Indoor/Outdoor Use Indoor/Outdoor, Color Clear, Features No Vapor, Fumes or Odor, Insect Control Type Kills, Material Plastic, Overall Height 5 1/2 in, Overall Width 4 7/8 in, Package Quantity 8
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.