
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SATTEX
Zoro #
G316326921
UPC #
-
Country of Origin
United States
Description
2F Beige Brick / QuickCut / COQC-01 For Polishing SurfacesMost popular cut bar!Used as a first step cut bar in polishing operationsOur sattex formula of polishing compound is our most popular compound for polishing and finishing gel coat surfaces, natural stone, natural marble, composite surfaces and many others. This compound is exceptionally well suited for mold repair & refurbishing, removing oxidation, minor imperfections and enhances luster. In a nutshell, this is a fantastic polishing compound bar for your first cut on natural stone, marble & composites. This bar is a light brown in color and is our wet, yet aggressive cut bar. Our sattex formula 2-f has been around for 30 years and is known to be a workhorse for any composite or solid surface polishing operation. Pair this with a wool bonnet and right angle grinder and you are good to go!WP-12 / FinishRite Blue / COFR-04 For Polishing SurfacesMost popular productSecond Step final finish AFTER 2-F beige polishing barRemoves Orange peel, sandpaper marks & other imperfectionsClean, High luster finishCan be used to polish fiberglass, cast polymer, composites and gel-coated surfaces.Our finishing compound referred to as WP-12 is blue in color and is the second step in many operations after the 2F cut bar is used. The WP-12 is a final finishing & high luster bar that is used to remove orange peel, surface imperfections, scratches and sand marks on fiberglass, cast polymers, gel coated surfaces, solid surfaces, natural stone, natural marble and many others. This leaves a clean, high luster finish and is a staple product in the composite and solid surface industry.WP-1 / FinishRite White / COFR-01 FOR Mild Cut On SurfacesThis white Sattex formula is a finishing compound with mild cut and a high finish for fiberglass, cast polymers, gel-coated surfaces and composite surfaces. This product will remove orange peel, minor scratches and sandpaper marks. In combination with a tradition cotton stitched buffing wheel OR a wool bonnet, this will leave a clean, high luster finish.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.