Tourniquet, Nylon, 2 13/32 in L, 1 1/2 in W, Blue

  • Mfr # 30-0033

  • Zoro # G4589183


product price:  $41.19
/ea

Key Features

Material
Nylon
Length
2 13/32 in
Width
1 1/2 in
Overall Length
2 7/16 in
Height
6 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-0033
Zoro #
G4589183
UPC #
-
Country of Origin
United States

Dimensions

Length
2 13/32 in
Width
1 1/2 in
Overall Length
2 7/16 in
Height
6 1/2 in
Overall Width
1 1/2 in

Details

Item
Tourniquet
Color
Blue
Material
Nylon
Product Type
Tourniquet

Description

Tourniquet,Blue,2 7/16" L,Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.