
Roach Bait Insecticide, 0.49 oz Bait, PK96
Mfr # DIA 51913
Zoro # G804417599
product price: $136.99
/pk 96, $1.43/ea
Free Shipping & Returns
Key Features
Form
Solid
Sprayer Application
Indoor
Features
Large Superbait—Large Superbait for large roach control problems.
Sprayer Tank Capacity
0.49 oz
Product Packaging
Box
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DIA 51913
Zoro #
G804417599
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Size
0.49 oz
Details
Form
Solid
Sprayer Application
Indoor
Features
Large Superbait—Large Superbait for large roach control problems.
Sprayer Tank Capacity
0.49 oz
Product Packaging
Box
Scent
Unscented
Application
Indoor
Insect Control Type
Cockroaches
Description
Eliminate pesky cockroaches with convenient and easy to use insecticide baits. Cleaner than foggers and sprayers, baits provide an easy solution to difficult problems. They target nests, getting roaches where they breed. Baits provide long-term control. Use them in multiple areas at once. Simply place baits and watch them work—no monitoring necessary.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.