Shop COMBAT
See all product information
Create Account
Roach Bait Insecticide, for Small and Large Roaches, 0.42 oz, 12 Bait Stations
Mfr # 23400 05701
Zoro # G423332471
original price:Â $12.99 , new price: $10.19 , 21 percent off
new price:Â $10.19
/eaKey Features
Indoor/Outdoor Usage
Indoor
Form
Solid
Targeted Insects
Cockroaches
Size
0.42 oz
Scent
Unscented
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 23400 05701
- Zoro #
- G423332471
- UPC #
- 23400997749
- Country of Origin
- Korea, Republic of
Dimensions
- Size
- 0.42 oz
Details
- Indoor/Outdoor Usage
- Indoor
- Form
- Solid
- Targeted Insects
- Cockroaches
- Item
- Insect Killer
- Scent
- Unscented
- Application
- Indoor
Description
Combat Roach Bait for small and large roaches is formulated with food that attracts both small and large roaches. Best used in areas like under sinks, behind toilets and behind appliances, Combat Roach Bait kills roaches in a domino-effect, and eliminates at the source of the infestation. Place Combat Roach Killing Bait Stations for small and large roaches in areas often visited by roaches. Roaches enter station and eat bait, roaches take bait back to the nest. Roaches share the bait, killing other roaches and destroying the nest.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.