
Source Kill Ant Bait Station, 0.21 oz, 6PK
Mfr # DIA45901
Zoro # G515681050
product price: $9.89
/pk 6, $1.65/eaSold in multiples of 2 for $19.78
Key Features
Application
Pest Control
Packaging Type
Box
Fragrance
Unscented
Insect Control Type
Ants
Form
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DIA45901
Zoro #
G515681050
UPC #
-
Country of Origin
United States
Dimensions
Size
0.21 oz
Details
Application
Pest Control
Packaging Type
Box
Fragrance
Unscented
Insect Control Type
Ants
Form
Solid
Product Packaging
Box
Scent
Unscented
Item
Insect Killer Baits & Traps
Description
Combat Ant Killing Bait Stations arm your facility with proper ant control. These baits are formulated with Hydramethylnon, an effective insecticide that will kill the queen and the entire colony of ants. These easy to use, no-mess baits need no activation. Simply place them down and they will even kill ants you don't see. Best used in areas like under sinks, behind toilets, and behind appliances, Combat Ant Killing Bait Stations kill ants in a domino-effect and eliminates the source of the infestation.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Hydramethylnon,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.