
Source Kill Ant Bait Station, 0.21 oz, 72PK
Mfr # DIA 45901
Zoro # G504417516
product price: $58.45
/pk 72, $0.81/eaKey Features
Form
Solid
Targeted Insects
Ants
Application
Pest Control
Sprayer Tank Capacity
0.21 oz
Scent
Unscented
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DIA 45901
Zoro #
G504417516
UPC #
-
Country of Origin
United States
Dimensions
Size
0.21 oz
Details
Form
Solid
Targeted Insects
Ants
Application
Pest Control
Sprayer Tank Capacity
0.21 oz
Scent
Unscented
Product Packaging
Box
Insect Control Type
Ants
Description
Combat Ant Killing Bait Stations arm your facility with proper ant control. These baits are formulated with Hydramethylnon, an effective insecticide that will kill the queen and the entire colony of ants. These easy to use, no-mess baits need no activation. Simply place them down and they will even kill ants you don't see. Best used in areas like under sinks, behind toilets, and behind appliances, Combat Ant Killing Bait Stations kill ants in a domino-effect and eliminates the source of the infestation.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.