
Source Kill MAX Ant Killing Bait, 0.21 oz each, PK72
Mfr # DIA 55901
Zoro # G804417551
product price: $92.85
/pk 72, $1.29/ea
Free Shipping & Returns
Key Features
Form
Solid
Sprayer Tank Capacity
0.21 oz (each bait station)
Sprayer Application
Bait Station
Insect Control Type
Ants
Product Packaging
Box
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DIA 55901
Zoro #
G804417551
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Size
0.21 oz
Details
Form
Solid
Sprayer Tank Capacity
0.21 oz (each bait station)
Sprayer Application
Bait Station
Insect Control Type
Ants
Product Packaging
Box
Application
Pest Control
Description
Contains a powerful insecticide, Fipronil, which gets rid of ants commonly found in households. Ants are attracted to the bait and then carry it back to their colony to destroy the queen and entire colony. These easy-to-use, no-mess, child-resistant ant baits need no activation. Just place them where you have seen ants and they will work day and night to control the problem killing ants at the source. Can use in multiple locations at the same time.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.