Right Angle Grinder Wheels, Cutting - SLITTER, ZPRIME COMBO, Type 27, 4-1/2in x 3/32in x 7/8, 25PK

  • Mfr # 10721

  • Zoro # G516025044


product price:  $2.99
/pk 25, $0.12/ea
Sold in multiples of 400 for $1,196.00

Key Features

Wheel Type
Type 27
Overall Thickness
3/32
Primary Material Application
Steel or Stainless Steel
Abrasive Material
Za-46-T-Bf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10721
Zoro #
G516025044
UPC #
-
Country of Origin
Italy

Dimensions

Overall Thickness
3/32

Details

Wheel Type
Type 27
Primary Material Application
Steel or Stainless Steel
Abrasive Material
Za-46-T-Bf

Description

The Z-PRIME PLUS in 3/32 is a 3-in-1 wheel that is excellent on steel or stainless steel. The Z-PRIME PLUS 3-1 abrasive formulation allows keeping a low working temperature which guarantees a good finishing material. All wheels are contaminate free and offer an excellent work finish without altering it's work surface and are ideal in aeronautic, nuclear and food industry.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.