Crackers, PK 18
- Mfr # 551138
- Zoro # G207361178
product price:Â
$
34.49
/pk of 18, $1.92/ea
Key Features
Flavor
Cheddar Cheese Pretzel
Size
1.8 oz
Snack Food Type
Crackers
Features
Contains Dairy
Packing Type
Bag
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 551138
- Zoro #
- G207361178
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 1.8 oz
Details
- Flavor
- Cheddar Cheese Pretzel
- Snack Food Type
- Crackers
- Item
- Food
- Features
- Contains Dairy
- Packing Type
- Bag
Description
Crackers, Product Type Crackers, Flavor Cheddar Cheese Pretzel, Items per Pack 18, Pack Size 32.4 oz, Item Height 4 3/8 in, Item Size 1.8 oz, Item Width 6 1/4 in, Item Length 13 1/4 in, Package Type Bag, Package Quantity 18
Restrictions
This item has been restricted from sale in the following states:
AA, AE, AK, AP, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.