Zoro Homepage

MMM71471 Pretzels, Cheddar Cheese Flavor, 1.8 oz

  • Mfr # 556759

  • Zoro # G813789687


product price: $2.59
/ea
Sold in multiples of 18 for $46.62

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
556759
Zoro #
G813789687
UPC #
41419715710
Country of Origin
United States

Description

Combos Pretzels, Net Content: 1.8 oz, Flavor: Cheddar Cheese, Nutritional Information: 5 g Total Fat, 3 g Saturated Fat, 300 mg Sodium, 19 g Total Carbohydrate, 1 g Dietary Fiber, 4 g Total Sugars, 2 g Protein, 32 mg Calcium, 1 mg Iron, 100 mg Potassium, 10% Vitamin A, 10% Thiamin, 10% Riboflavin, 10% Niacin , 10% Vitamin B6, 10% Zinc, Ingredients: Wheat Flour, Vegetable Oil Palm Kernel Oil, Palm Oil and/or Hydrogenated Palm Oil, Whey, Maltodextrin, Food Starch-Modified, Salt, Less than 1.5% Cheese Blend Bakers and Cheddar, Parmesan, Romano Milk, Cultures, Salt, Enzymes, Annatto Color, Corn Flour, Leavening Baking Soda, Sodium Acid Pyrophosphate, Dextrose, Skim Milk, Hydrolyzed Wheat Gluten, Coloring Yellow 5 Lake, Yellow 6 Lake, Blue 1 Lake, Lactic Acid, Citric Acid, Lactose, Sodium Caseinate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.