
7-3/8 in. Welder's Cap; 1000 Series, 7-3/8 in., Single Sided In Assorted Designs
Mfr # 10738
Zoro # G712468034
product price: $12.35
/eaSold in multiples of 12 for $148.20
Key Features
Material
100% Cotton
Color
Assorted Prints
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10738
Zoro #
G712468034
UPC #
-
Country of Origin
Unknown
Details
Material
100% Cotton
Color
Assorted Prints
Description
Fitted Welder's Cap; Type: Single Sided; 6 Panel, Deep Crown, Soft Brim; Size: 7-3/8; Material: 100% Cotton; Color: Assorted Prints; Pack Qty: 12 caps/pack -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.