Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welder's Cap; 1000 Series, 6-3/4 in., Single Sided In Assorted Designs

  • Mfr # 10634

  • Zoro # G312468021


product price: $12.19
/ea
Sold in multiples of 12 for $146.28

Key Features

Color
Assorted Prints
Material
100% Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10634
Zoro #
G312468021
UPC #
-
Country of Origin
Unknown

Details

Color
Assorted Prints
Material
100% Cotton

Description

Fitted Welder's Cap; Type: Single Sided; 6 Panel, Deep Crown, Soft Brim; Size: 6-3/4; Material: 100% Cotton; Color: Assorted Prints; Pack Qty: 12 caps/pack -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.