Shop COMET
See all product information
Create Account
Bathroom Cleaner, 1 gal, Bottle, PK3
Mfr # 20542
Zoro # G921724105
product price:Â
$
109.99
/pk 3, $36.66/ea
Free Shipping & Returns
Key Features
pH Value
Neutral
Label Color Coding
White
For Dispenser Series
Closed Loop
EPA Registered
No
Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20542
- Zoro #
- G921724105
- UPC #
- 37000205422
- Country of Origin
- United States
Dimensions
- Container Size
- 1 gal
Details
- pH Value
- Neutral
- Item
- Bathroom Cleaner
- Label Color Coding
- White
- For Dispenser Series
- Closed Loop
- EPA Registered
- No
- Container Type
- Bottle
- Product Type
- Bathroom Cleaner
- Minimum RTU Yield per Container
- 1 gal
- Chemical Flow Rate
- Low
- Maximum RTU Yield per Container
- 1 gal
- Label Number
- 3-20
- Fragrance
- Fresh
- Series
- P&G Pro Line(R)
- RTU Yield per Container
- 1 gal
- pH Level
- Neutral
- NSF Rating
- Not Rated
- Cleaner Form
- Liquid
- Ready to Use/Concentrated
- Concentrated
- Color
- White
- Application
- Bathroom
Description
Chemical Flow Rate Low, Label Number 3-20, Label Color Coding White, Cleaner Form Liquid, Container Size 1 gal, Container Type Bottle, NSF Rating Not Rated, pH Value Neutral, Primary Chemical Not Applicable, Concentrated, Maximum RTU Yield per Container 1 gal, Minimum RTU Yield per Container 1 gal, EPA Registered No, Properties Phosphate-Free, EPA Registration Number Not Applicable, Fragrance Fresh, Standards Not Applicable, Package Quantity 3
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
AK, GU, HI, PR