Bathroom Cleaner, 32 Oz, Fresh, PK10
Mfr # 73163
Zoro # G3899959
product price: $83.19
/pk 10, $8.32/ea
Free Shipping & Returns
Key Features
Cleaner Chemical Product Grouping
Multi-Surface Bathroom Cleaner
Size
32 oz.
Container Type
Bottle
Fragrance
Unscented
Cleaner Form
Liquid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
73163
Zoro #
G3899959
UPC #
037000538356
Country of Origin
Czechia
Dimensions
Size
32 oz.
Cleaner Container Size
32 oz
Container Size
32 oz
Details
Cleaner Chemical Product Grouping
Multi-Surface Bathroom Cleaner
Container Type
Bottle
Item
Bathroom Cleaner
Fragrance
Unscented
Cleaner Form
Liquid
Primary Chemical
None
Item - Bathroom Cleaners
Bathroom Cleaner
Cleaner Container Type
Bottle
Color
White
Recommended Dilution
Ready to Use
Standards
CERCLA, SARA
VOC Content
0%
RTU Yield per Container
32 oz.
Net Weight
21 oz
NSF Rating
Not Rated
Rinse Required
Yes
Surfaces for Use On
Hard Nonporous Surfaces
Nonflammable
Yes
Properties
Nonflammable
Product Series
Comet
Features
Flip Seal Closure, Abrasive
Description
Multi-Surface Bathroom Cleaner, Bathroom Cleaner, Primary Chemical None, Surfaces for Use On Hard Nonporous Surfaces, Container Type Bottle, Container Size 32 oz, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, Color White, Product Series Comet, VOC Content 0 Percent, Nonflammable Yes, NSF Rating Not Rated, Rinse Required Yes, CERCLA, SARA, Net Weight 21 oz, Package Quantity 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.