Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cleanser with Chlorinol, Powder, 21 oz Canister

  • Mfr # 32987

  • Zoro # G6070222


product price: $3.19
/ea
Sold in multiples of 3 for $9.57

Key Features

Chemicals For Use On
Ceramic;Fiberglass;Plastic;Porcelain;Stainless Steel;Tile
Fragrance
Pine
Primary Chemical
1, 6-Octadiene, 7-Methyl-3-Methylene-; Acetophenone; Calcium Carbonate; Isobornyl Acetate; Juniperus Mexicana Oil; Pigment Blue 15; Pigment Green 7; Pinus Palustris Oil; Sodium C10-16 Alkylbenzenesulfonate; Sodium Carbonate; Terpineol Acetate; Trichloroisocyanuric Acid
Cleaner Form
Powder
Size
21 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32987
Zoro #
G6070222
UPC #
37000329879
Country of Origin
United States

Dimensions

Size
21 oz

Details

Chemicals For Use On
Ceramic;Fiberglass;Plastic;Porcelain;Stainless Steel;Tile
Fragrance
Pine
Primary Chemical
1, 6-Octadiene, 7-Methyl-3-Methylene-; Acetophenone; Calcium Carbonate; Isobornyl Acetate; Juniperus Mexicana Oil; Pigment Blue 15; Pigment Green 7; Pinus Palustris Oil; Sodium C10-16 Alkylbenzenesulfonate; Sodium Carbonate; Terpineol Acetate; Trichloroisocyanuric Acid
Cleaner Form
Powder
Application
All-Purpose Cleaner
Container Type
Canister

Description

Comet® Cleanser with Chlorinol, Powder, 21 oz Canister

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.