Zoro Homepage

Multi- Use Cleaner, 1 Gal, Fresh Scent, PK3

  • Mfr # 22570

  • Zoro # G9102344


product price: $103.99
/pk 3, $34.66/ea
Free Shipping & Returns

Key Features

Cleaner Chemical Product Grouping
Multi-Surface Bathroom Cleaner
Size
1 gal.
Container Type
Jug
Fragrance
Citrus
Cleaner Form
Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22570
Zoro #
G9102344
UPC #
-
Country of Origin
United States

Dimensions

Size
1 gal.
Cleaner Container Size
1 gal
Degreaser Container Size
1 gal.
Container Size
1 gal

Details

Cleaner Chemical Product Grouping
Multi-Surface Bathroom Cleaner
Container Type
Jug
Item
Bathroom Cleaner
Fragrance
Citrus
Cleaner Form
Liquid
Primary Chemical
None
Item - Bathroom Cleaners
Bathroom Cleaner
Cleaner Container Type
Jug
Recommended Dilution
Ready to Use
VOC Content
0%
Degreaser Container Type
Jug
RTU Yield per Container
Ready to use
Net Weight
128 oz
Sub-Category
Disinfectant Cleaner
Flash Point
More Than 200 Degrees F
Includes Chemical
None
Standards
CERCLA, EPA Registered, SARA, TSCA Compliant
Rinse Required
Yes
NSF Rating
Not Rated
Surfaces for Use On
Ceramic, Enamel, Fiberglass, Plastic, Porcelain, Stainless Steel
Properties
Nonflammable
Nonflammable
Yes
Product Series
No Series

Description

Multi-Surface Bathroom Cleaner, Bathroom Cleaner, Primary Chemical None, Surfaces for Use On Ceramic, Enamel, Fiberglass, Plastic, Porcelain, Stainless Steel, Container Type Jug, Container Size 1 gal, Fragrance Citrus, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, Product Series No Series, VOC Content 0 Percent, Flash Point More Than 200 Degrees F, Nonflammable Yes, NSF Rating Not Rated, Rinse Required Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.