C5118-040 0.040 in. 92 mm Multi Layered Steel Head Gasket for 1992-2014 Ford LH 4.6L

  • Mfr # CAGC5118-040

  • Zoro # G015766561


product price:  $185.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CAGC5118-040
Zoro #
G015766561
UPC #
191070009465
Country of Origin
China

Description

Multi-Layer Steel Head Gaskets provide maximum sealing performance for today's high output engines and require no sealants. MLS gaskets are ideal for both aluminum heads to aluminum blocks and aluminum heads to cast iron blocks. They can withstand the shearing force created by the two materials. MLS gaskets have increased strength because they are comprised of multiple layers of stainless steel; which also creates the ability to rebound and resist corrosion. The outer layers are embossed and coated on both sides with Viton a flouroelastomer rubber based material that is heat resistant to 250 C/ 482 F. Viton is designed to meet the demands of a variety of harsh sealing environments load conditions and surface finishes. The center or shim layer is uncoated stainless steel which can be varied to accommodate multiple thickness requirements. Compatibility -1992-2014 Ford LH 4.6L Specifications - Material: Multi-Layer Stainless Steel - Thickness: 0.040in - Length: 92 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.