C5369-040 3.830 in. MLS Head Gasket for Ford 2.3L

  • Mfr # CAGC5369-040

  • Zoro # G415766949


product price: $110.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAGC5369-040
Zoro #
G415766949
UPC #
191215196388
Country of Origin
China

Description

The Cometic MLS Multi Layer Steel gasket is comprised of three layers of Stainless Steel. Cometic uses Stainless steel for increased strength it's ability to rebound and corrosion resistance. The outer layers of the gasket are embossed and coated on both sides with a flouroelastomer rubber based material Viton designed to meet the demands of a variety of harsh sealing environments load conditions and surface finishes. The Viton coating is heat resistant to 2500C or 4820F. The center or shim layer of the gasket is comprised of an uncoated Stainless Steel layer which can be varied to accommodate multiple thickness requirements. The MLS gasket is ideal for both aluminum heads to cast iron blocks and aluminum heads to aluminum blocks. Gasket Materials The composition of MLS will also withstand the shearing forces created by aluminum heads on cast iron blocks. No re-torque is necessary. By design the MLS gasket promotes an even torque load across the sealing surface allowing for measurable reduced bore distortion. Cometic 3.830in MLS Head Gasket Each - Ford 2300cc 2.3L Sohc -.040in Thickness C5369-040 at low everyday prices. Our products are assured for high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements from Cometic including Cometic Cylinder Head Gaskets - Ford 2000/2300. Compatibility -Ford 2.3L Specifications - Bore: 3.830 in. - Compressed Thickness: 0.040 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.