
C5402-040 4.160 in. MLS Head Gasket for 0.040 in. Small Block Chevy Brodix
Mfr # CAGC5402-040
Zoro # G215767160
product price:Â $115.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAGC5402-040
Zoro #
G215767160
UPC #
191070034214
Country of Origin
China
Description
The Cometic MLS Multi Layer Steel gasket is comprised of three layers of Stainless Steel. Cometic uses Stainless steel for increased strength it's ability to rebound and corrosion resistance. The outer layers of the gasket are embossed and coated on both sides with a flouroelastomer rubber based material Viton designed to meet the demands of a variety of harsh sealing environments load conditions and surface finishes. The Viton coating is heat resistant to 2500C or 4820F. The center or shim layer of the gasket is comprised of an uncoated Stainless Steel layer which can be varied to accommodate multiple thickness requirements. The MLS gasket is ideal for both aluminum heads to cast iron blocks and aluminum heads to aluminum blocks. Gasket Materials The composition of MLS will also withstand the shearing forces created by aluminum heads on cast iron blocks. No re-torque is necessary. By design the MLS gasket promotes an even torque load across the sealing surface allowing for measurable reduced bore distortion. Motor State Distributing has set the pace for high-performance automotive components for racing street and off-road use. Features -4.160 in. MLS Head Gasket -High quality construction and durability -Variety of styles for every type of accessory Compatibility: -0.040 in. Small Block Chevy Brodix Specifications - Size: 4.160 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.