Zoro Homepage

C5489-051 4.100 in. MLS Head Gasket for GM LS

  • Mfr # CAGC5489-051

  • Zoro # G915766937


product price: $119.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAGC5489-051
Zoro #
G915766937
UPC #
191070012489
Country of Origin
China

Description

Cometic 4.100in Bore Cylinder Head Gasket 0.051in Compression Thickness Multi-Layered Steel GM LS-Series - Each at low everyday prices. Our products are assured for high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements from Cometic including Cometic Head Gaskets. Features -Cylinder Head Gasket -4.100 in Bore -0.051 in Compression Thickness -Multi-Layered Steel -GM LS-Series Compatibility -GM LS Specifications - Bore: 4.100 in. - Compressed Thickness: 0.051 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.