130M Silicone Full Facepiece Assembly, With Inner Mask - DiskitP100 Filters
- Mfr # 130MDISKITP100
- Zoro # G924157672
product price:Â
$
174.99
/ea
Free Shipping & Returns
Key Features
Typical Application
Protection against oil & non-oil particulates MEETS OSHA SILICA DUST REQUIREMENTS Suitable For COVID virus in accordance with CDC guidelines
Series
Comfort-Air
Color
Blue
Standards
NIOSH
Facepiece Material
Silicone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 130MDISKITP100
- Zoro #
- G924157672
- UPC #
- 684892124091
- Country of Origin
- United States
Dimensions
- Mask Size
- Universal
Details
- Typical Application
- Protection against oil & non-oil particulates MEETS OSHA SILICA DUST REQUIREMENTS Suitable For COVID virus in accordance with CDC guidelines
- Series
- Comfort-Air
- Color
- Blue
- Standards
- NIOSH
- Facepiece Material
- Silicone
- Head Harness Material
- Silcone
- Item
- Full Face Respirator
- Configured For
- Cartridges
- Respirator Connection Type
- Bayonet
- NIOSH Rating
- APF 50
- Number of Cartridges Included
- 2
Description
Molded from pure special compression silicon rubber material with no extra additives. The most comfortable, quickest to clean up and durability provides long service life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.