80 Puls Eff Furnace Downflow, 50KBtuH, NG (Discontinued)
- Mfr # GMDA50-E3A
- Zoro # G3413812
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GMDA50-E3A
Zoro #
G3413812
UPC #
-
Country of Origin
Unknown
Dimensions
Height (In.)
34
Width (In.)
14
Depth (In.)
28-13/16
Supply Opening Width (In.)
12-27/32
Supply Opening Depth (In.)
20-1/8
Side Return Filter Size
(2) 14 x 20, With Optional External Side Filter Frame Number 2WYT6
Flue Dia. (In.)
Unit Has 3" Connection. A 3 to 4"/5" Adaptor May be Required, Determined by Installation.
Manufacturers Warranty Length
Heat Exchanger 20 yr, 12 yr on Other Parts
Details
AFUE (%)
82.2
Input (BtuH)
50,000
Output (BtuH)
41,000
Available Cooling Tons
3
Voltage
120
Type
Natural Gas
CFM @ .5 ESP
1200
Item
80% Plus Efficiency Downflow Furnace
Transformer Rating
120V Primary, 24V Secondary, 40Va
Agency Compliance
Gama
Number of Filters Required
Side Return 2
Additional Features
Description
Available Cooling Tons 3, Number of Filters Required Side Return 2, Side Return Filter Size (2) 14 x 20, With Optional External Side Filter Frame Number 2WYT6, Transformer Rating 120V Primary, 24V Secondary, 40Va, Bottom Return Filter Size -, Manufacturers Warranty Length Heat Exchanger 20 yr, 12 yr on Other Parts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.