This item is Discontinued.

Comfort-Aire Comfort-Aire RG-51M Room Air Conditioner, 5000 Btu/hr, 100 to 150 sq-ft Coverage Area, 115 V RG-51Q/M

This item is Discontinued.

Comfort-Aire

Comfort-Aire RG-51M Room Air Conditioner, 5000 Btu/hr, 100 to 150 sq-ft Coverage Area, 115 V (Discontinued)

Mfr # RG-51Q/M
Zoro # G104376268
UPC # 847283024305
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RG-51Q/M
Zoro #
G104376268
UPC #
847283024305
Country of Origin
China

Description

Electro-mechanical seven-position control for easy temperature selection. Adjustable thermostat from minimal cooling to maximum cooling. Easy to access, slide-out washable filter. Adjustable air direction, compact, lightweight cabinet with attractive decorator front grille. 11.1/11.0 EER/CEER. 115 V 60 Hz power supply. 136 CFM air delivery. 2/2 Fan motor speed. 4 A Cooling. Size: 12 in H x 16 in W x 15-7/16 in D.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.