Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7HU99
Zoro #
G3164813
UPC #
-
Country of Origin
Unknown
Details
Item
Split System Components Package
Type
Cooling
BtuH Heating
97,000
BtuH Cooling
47,500
AFUE (%)
92
Cooling SEER
13
Footnotes
7
Input (BtuH)
105000
Includes
4EWJ9,4GED9,2WXW4,2YJ85,1EVH2
Application
Cooling Residential or Light Commercial Buildings
Description
Split System Components Package, Cooling, AC Condensing Unit, Mounting Pad, Furnace, Cased Upflow/Counterflow Coil and 50 Ft Line Set, Application Cooling Residential or Light Commercial Buildings, Heating (BtuH) 97,000, 105000 Input (BtuH), AFUE ( Percent) 92, Cooling (BtuH) 47,500, Cooling SEER 13, Includes 4EWJ9,4GED9,2WXW4,2YJ85,1EVH2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.