Shop COMFORT GLOW
Create Account
EQS5140 Electric Stove, 120 V, Black
Mfr # EQS5140
Zoro # G004376122
product price:Â
$
255.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EQS5140
- Zoro #
- G004376122
- UPC #
- 13204205140
- Country of Origin
- China
Description
The Sanibel is hugely popular with the 3-sided panoramic view of the firebox/flame area. The steel black finish adds realism to this stove and its compact design allows it to fit almost anywhere. 1000 W heating element with 500 W infrared quartz heating element.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer, and Benzene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material