Shop SURE FLAME
Additional $205.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Gas Forced Air Heater, 1.5M Btu, 120V, Vapor Propane, Natural Gas, 850,000 to 1,500,000 BtuH, 69" L
- Mfr # S1505B
- Zoro # G1513132
product price:Â
$
7,672.99
/ea
Key Features
Gas Type
Vapor Propane, Natural Gas
BtuH Output
850,000 to 1,500,000
Air Flow
7,000 cfm
Width
32 in
Length
69"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S1505B
- Zoro #
- G1513132
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Width
- 32 in
- Length
- 69"
- Height
- 41-1/2"
- Overall Height
- 41 1/2 in
- Overall Width
- 32 in
- Overall Depth
- 69 in
- Fits Chest Size
Description
Gas Forced Air Heater,1.5M Btu,120V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.