Shop COMFORT GLOW
Create Account
Vent Free Gas Log Insert, Remote, 24 in Dual Fuel
- Mfr # GLD2470R
- Zoro # G224487158
product price:
$
537.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GLD2470R
- Zoro #
- G224487158
- UPC #
- 013204024703
- Country of Origin
- China
Description
Comfort Glow Vent Free Gas Fireplace Log Insert with Remote, 8 Pcs 24 in Highland Ember Logs, Dual Fuel (LP/NG), Double Yellow Flame, Adjustable Thermostat, Heats 1,200 Sq Ft Transform your living space with the Comfort Glow Vent Free Gas Fireplace Log Insert. Featuring eight 24-inch Highland Ember fiber logs, this fireplace insert creates the look and feel of a traditional wood-burning fire, without the hassle. Designed with dual fuel technology, these gas logs work seamlessly with either natural gas or propane, giving you flexibility based on your home’s setup. The U-shaped gas fireplace burner produces a roaring, double yellow flame, adding an extra layer of ambiance to any room. With a heat output of up to 33,000 BTUs, this ventless gas logs system can warm spaces up to 1,200 sq. ft., making it ideal for large living rooms, dens, or family rooms. The thermostatic remote control ensures you can control the heat to your desired comfort level from the comfort of your seat, and the included remote control offers convenience at your fingertips, making these ventless gas logs with remote a perfect option for easy operation. The Comfort Glow gas fireplace insert is a vent-free gas fireplace insert, meaning it doesn’t require a chimney or external venting, making installation simple and hassle-free. The propane fireplace insert also comes with lava rocks and glowing ember bed to enhance the visual appeal, giving it a realistic, glowing ember effect. Safety is a top priority, and this model comes equipped with an Oxygen Depletion Sensor (ODS) and a standing pilot for added peace of mind, ensuring your gas fireplace logs for indoor fireplace are safe to use. Whether you are upgrading an existing fireplace logs for gas fireplace for indoor use or installing a new natural gas fireplace insert, this model delivers on both style and performance. Please Note: Due to the built-in oxygen safety sensor, vent-free products may not work properly at elevations of 4,500 ft. or higher. Check state and local codes for installation restrictions and requirements before purchase. Not approved for sale in California or Canada! NOTE: The state of California prohibits the use of this product.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.