Shop COMFORT GLOW

Ventless Gas Fireplace, Dual Fuel 1000 sq ft Heating, Gas Stove

  • Mfr # GSD2846
  • Zoro # G924487151

product price: 
$
657.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GSD2846
Zoro #
G924487151
UPC #
013204228453
Country of Origin
China

Description

Comfort Glow 30,000 BTU Ventless Gas Stove, Dual Fuel (LP/NG), Concealed Controls, Adjustable Thermostat, Realistic Oak Log Set, Heats 1,000 Sq Ft- Gas Stove for Indoor Use The Comfort Glow Vent-Free Gas Stove is the perfect solution for those looking to add warmth and ambiance to their home. Featuring a dual fuel design, this versatile gas stove operates on either liquid propane (LP) or natural gas, providing flexibility based on your fuel source. With a powerful 30,000 BTU output, this gas stove efficiently heats up to 1,000 sq. ft., making it ideal for larger living spaces, garages, or even cabins. Designed with convenience in mind, this ventless gas stove requires no chimney or external venting, making installation quick and hassle-free. The adjustable thermostat allows you to easily control the heat output, providing personalized comfort throughout the room. Plus, the concealed controls keep the design sleek and clutter-free. The realistic charred oak log set and dancing yellow flame create the appearance of a traditional wood fire, offering the ambiance of a classic fireplace without the mess. The large, open-faced design provides a wide view of the flames, making it a beautiful centerpiece in any room. The one-button controlled electric igniter makes starting the fire simple and reliable every time. Built with durability in mind, the heavy-duty black steel cabinet ensures that your gas stove will stand the test of time. For added convenience, the stove is compatible with an optional blower, #20-6143 ASIN B0119LW2UE (sold separately), which can help circulate heat more efficiently throughout the room. Whether you’re looking for a propane or natural gas indoor heating solution, the Comfort Glow Ventless Gas Stove offers unmatched convenience and performance. Its vent-free design means it’s perfect for homes without traditional chimneys, and its stylish black finish complements any décor. Please Note: Due to the built in oxygen safety sensor, vent-free products may not work properly at elevations above 4,500 ft. Not for sale in California or Canada. Please check your state and local codes prior to purchase.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.