Shop COMFORT GLOW
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Dual Fuel Ventless Gas Fireplace w/ Remote Heats Up To 1200 sq ft
- Mfr # GFD4625R
- Zoro # G224487141
product price:
$
1,348.99
/ea
Key Features
Firebox Depth (in.)
17 in
BTU
33,000 BTUs
Fuel Type
Dual Fuel – Natural Gas (NG) and Propane (LP)
Firebox Width (in.)
46 in
Heating Capacity
Up to 1,200 sq ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GFD4625R
- Zoro #
- G224487141
- UPC #
- 013204460808
- Country of Origin
- China
- Item
- Ventless Gas Fireplace w/ Remote
- BTU
- 33,000 BTUs
- Fuel Type
- Dual Fuel – Natural Gas (NG) and Propane (LP)
- Heating Capacity
- Up to 1,200 sq ft
- Color
- Prestige Oak
Dimensions
- Firebox Depth (in.)
- 17 in
- Firebox Width (in.)
- 46 in
- Firebox Height (in.)
- 45 in
Description
Comfort Glow Dual Fuel Ventless Gas Fireplace with Remote and Mantle The Savannah, Natural Gas or Liquid Propane, 33,000 BTU, Heats Up To 1,200 sq ft - Prestige Oak Finish Gas Fireplace Transform your living space with the Comfort Glow Ventless Gas Fireplace, a stunning addition that combines elegance and functionality. This fireplace features a beautiful Prestige Oak finish and includes a stylish mantel, making it the perfect centerpiece for any room. Designed to operate on both liquid propane and natural gas, this ventless gas fireplace offers versatile heating options tailored to your needs. With an impressive heating capacity of 33,000 BTUs, this fireplace can efficiently warm areas up to 1,200 square feet, ensuring your space stays cozy and inviting. The dual burner system provides even heat distribution, allowing you to customize your comfort level effortlessly. Enjoy the convenience of the one-button controlled electric igniter, which makes starting the fire quick and easy. The fireplace’s design emphasizes both aesthetics and safety. Its ventless design eliminates the need for a chimney, making installation straightforward and suitable for various indoor settings, including homes, cabins, and recreational spaces. The elegant mantel not only adds to the visual appeal but also offers a place to display decorative items or keep essentials close at hand. Adding to the ease of use, this fireplace comes with concealed controls and a thermostatic remote control, allowing you to adjust settings from the comfort of your seat. For those seeking to enhance their heating experience, an optional blower (sold separately) is available, which can help circulate warm air more effectively throughout the room. This fireplace is ideal for creating a warm, welcoming environment, especially during cold winter months. Please Note: Due to the built-in oxygen safety sensor, vent-free products may not work properly at elevations above 4,500 ft. Not for sale in California or Canada. Please check your state and local codes prior to purchase.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.