Shop COMFORT GLOW
Additional $175.00 delivery surcharge applies per item.
See details
Create Account
Wood Burning stove, 68,000 BTU's
- Mfr # CGWS1500
- Zoro # G624487147
product price:Â
$
897.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CGWS1500
- Zoro #
- G624487147
- UPC #
- 013204150006
- Country of Origin
- China
Description
Comfort Glow Wood Burning Stove, Heats Up To 1,200 Sq Ft, 18 in Logs, Plate Steel & Cast Iron, Large Glass Window, Firebrick Lined, USA-Approved for Mobile Homes The Comfort Glow Wood Burning Stove offers powerful, efficient heating with a high BTU output of 68,000, capable of warming up to 1,200 sq ft-perfect for cozying up any indoor space. Crafted with heavy-duty plate steel and a durable cast iron door, this wood-burning stove is built to last and designed for functionality and style. The large firebox accommodates logs up to 18 inches in length, allowing for longer burn times, while the firebrick-lined interior enhances heat retention and ensures even heat distribution throughout your space. One of the standout features is the large, glass viewing window that provides a clear, picturesque view of the flames. This not only adds warmth but also a charming, rustic ambiance to any room. The clean-burning technology uses a secondary combustion system to minimize emissions, making this stove eco-friendly and compliant with 2020 particulate emissions standards. Ideal for indoor use, the Comfort Glow Wood Burning Stove is also approved for mobile and modular homes (in the USA), making it a versatile heating solution. For added convenience and warmth, the stove is compatible with the Comfort Glow #29-6013 blower (sold separately), which enhances heat circulation, perfect for larger areas needing extra warmth. With a storage space in the base, this wood stove also provides a convenient area to keep fire tools or other items nearby. Whether for a cabin, garage, or living room, this indoor wood-burning stove brings warmth and character to any environment. Note: This product is designed for indoor use only. Please check your state and local codes before installation to ensure compliance. warning-symbol.png WARNING - CALIFORNIA RESIDENTS ONLY: Inhalation of wood dust is known to the State of California to cause cancer. Carbon monoxide, which is a by-product of combustion of this product, is known to the State of California to cause birth defects or other reproductive harm. Incorrectly installed, maintained, and inadequately ventilated wood stoves and wood burning fireplaces can cause exposure to carbon monoxide. For more information go to www.P65Warnings.ca.gov.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.