Wood Burning Furnace, 180,000 BTU's
- Mfr # CGWF4000
- Zoro # G424487118
product price:Â
$
2,487.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CGWF4000
- Zoro #
- G424487118
- UPC #
- 013204400002
- Country of Origin
- China
Description
Comfort Glow Wood Burning Furnace, Heats up to3,500 Sq Ft, Accepts 23 in Logs, Cast-Iron Door, Dual 500 CFM Blowers The Comfort Glow Wood Burning Furnace is designed to deliver powerful and efficient heating for your indoor spaces, making it an excellent choice for homes, cabins, or larger living areas. This wood stove can effectively heat areas up to 3,500 square feet, ensuring you stay warm even in the coldest months. Its large firebox accommodates logs up to 23 inches in length, allowing for longer burn times and reducing the need for frequent reloads. Constructed with a heavy-duty cast-iron door, this wood burning furnace features a large glass viewing window, providing a clear view of the mesmerizing flames while ensuring safety and durability. The brushed nickel handle not only enhances the stove's aesthetic appeal but also allows for easy access to the firebox. Efficiency is key, and the Comfort Glow furnace excels with its firebrick-lined firebox, which retains heat longer and improves combustion efficiency. The twin 500 CFM heat circulating blowers work in tandem to distribute warmth evenly throughout your space, ensuring every corner feels cozy and inviting. With easy air control, you can manage the burn rate and temperature to suit your comfort level, making this stove a versatile heating option. Plus, it complies with 2020 particulate emissions standards, ensuring that you can enjoy the ambiance of a wood fire while minimizing environmental impact. Whether you're looking to create a warm and inviting atmosphere or just need a reliable heat source, the Comfort Glow Wood Burning Furnace is an ideal solution. It's designed for indoor use and is perfect for anyone looking for a combination of style, efficiency, and effectiveness in their heating solutions. Enjoy the comfort of a real wood fire while enhancing your home's charm and coziness. Please note that this stove requires proper installation and maintenance. Ensure compliance with local building codes and regulations for safe operation. warning-symbol.png WARNING - CALIFORNIA RESIDENTS ONLY: Inhalation of wood dust is known to the State of California to cause cancer. Carbon monoxide, which is a by-product of combustion of this product, is known to the State of California to cause birth defects or other reproductive harm. Incorrectly installed, maintained, and inadequately ventilated wood stoves and wood burning fireplaces can cause exposure to carbon monoxide.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.