Black Static Dissipative Runner, 1/2" Thick
Mfr # CK41272BK
Zoro # G7981289
product price: $2,019.99
/ea
Free Shipping & Returns
Key Features
Overall Length
60 ft.
Thickness
1/2"
Width
6 ft.
Backing Material
Zedlan foam
Fire Resistant/Fire Retardant
Fire Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CK41272BK
Zoro #
G7981289
UPC #
023244105492
Country of Origin
Canada
Dimensions
Overall Length
60 ft.
Overall Width
6 ft.
Thickness
1/2"
Width
6 ft.
Mat Thickness
1/2 in
Mat Width
6 ft
Mat Length
60 ft
Length
60 ft.
Details
Item
Static Dissipative Runner
Color
Black
Backing Material
Zedlan foam
Fire Resistant/Fire Retardant
Fire Resistant
Edges
beveled
Mat Electrical Resistance
Anti-Static
Brake Fluid Resistant
Yes
Mat Color
Black
Oil Resistant
No
Mat Surface Pattern
Pebble
Antimicrobial
Yes
Antifatigue
Yes
Cord Included
No
Flame Resistant/Fire Retardant
Flame Resistant
Description
Static Dissipative Runner, Anti-Static, Mat Length 60 ft, Mat Width 6 ft, Mat Thickness 1/2 in, Mat Color Black, Includes Cord No, Flame Resistant, Mat Surface Pattern Pebble, Yes, No, Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.