Zoro Homepage

Black Static Dissipative Runner, 3/8" Thick

  • Mfr # CK83848BK

  • Zoro # G7981079


product price: $1,004.99
/ea
Free Shipping & Returns

Key Features

Overall Length
60 ft.
Thickness
3/8"
Length
60 ft.
Brake Fluid Resistant
Yes
Mat Length
60 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CK83848BK
Zoro #
G7981079
UPC #
023244909083
Country of Origin
India

Dimensions

Overall Length
60 ft.
Overall Width
4 ft.
Thickness
3/8"
Length
60 ft.
Mat Length
60 ft
Mat Width
4 ft
Mat Thickness
3/8 in
Width
4 ft.

Details

Item
Static Dissipative Runner
Color
Black
Brake Fluid Resistant
Yes
Antifatigue
Yes
Mat Color
Black
Antimicrobial
Yes
Mat Electrical Resistance
Anti-Static
Mat Surface Pattern
Pebble
Edges
Straight edge
Fire Resistant/Fire Retardant
Fire Resistant
Oil Resistant
No
Backing Material
Vinyl
Cord Included
No
Flame Resistant/Fire Retardant
Flame Resistant

Description

Static Dissipative Runner, Anti-Static, Mat Length 60 ft, Mat Width 4 ft, Mat Thickness 3/8 in, Mat Color Black, Includes Cord No, Flame Resistant, Mat Surface Pattern Pebble, Yes, No, Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.